Skip to content Skip to navigation menu
GearWrench Tool89634

89634

Item #117591535
  • 1/2"DR TESTER 25-250 FT/LB(33.9-339.4NM)
GearWrench Tool89634
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2"DR TESTER 25-250 FT/LB(33.9-339.4NM)

description

  • Bench testers are ideal for point-of-use. Can be mounted on a bench or stand. Compact durable design with a backlit screen. Rechargeable battery included.

features

  • Designed for inspection of torque wrenches in a production workshop
  • Percentage error between the measured value and the set value, no more manual calculation needed
  • Accuracy of +/- 1%
  • 4 torque measurement units provide a readout in ft/lb, in/lb, Nm, and Kg/cm
  • 3 available modes track, peak, and first
  • Data can be uploaded via a USB interface
  • Backlit for ease of use in dark working conditions
  • Runs on either a full-time AC connection or with the built-in li-ion battery
  • 10 minute auto shutdown extends battery life
  • Can be fixed onto workbench or base plate with 4 screw bolts
Weight 0.0 LB
EAN or UPC 99575896347
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison