- 1/4"DR TESTER 10-100 IN/LB (1.1-11.3NM)
description
- Bench testers are ideal for point-of-use. Can be mounted on a bench or stand. Compact durable design with a backlit screen. Rechargeable battery included.
features
- Designed for inspection of torque wrenches in a production workshop
- Percentage error between the measured value and the set value, no more manual calculation needed
- Accuracy of +/- 1%
- 4 torque measurement units provide a readout in ft/lb, in/lb, Nm, and Kg/cm
- 3 available modes track, peak, and first
- Data can be uploaded via a USB interface
- Backlit for ease of use in dark working conditions
- Runs on either a full-time AC connection or with the built-in li-ion battery
- 10 minute auto shutdown extends battery life
- Can be fixed onto workbench or base plate with 4 screw bolts
| Weight | 0.0 LB |
| EAN or UPC | 99575896316 |

