Skip to content Skip to navigation menu
GearWrench Tool89480

89480

Square Drive Torque Wrench
Item #118686364
  • 1/4 in Drive Size
GearWrench Tool89480
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive Size

description

  • Square drive torque adapters are designed for use with GEARWRENCH interchangeable torque wrenches or other brands with square drive. Spring pin retaining feature. Chrome plated with stamped size and laser markings.

features

  • 52-tooth ratchet turns fasteners with a 7° swing arc
  • Round-shaped head
  • Laser etched and hard stamped size marking
  • Spring pinned retainer holds adapter in place on square drive interchangeable torque wrenches
Drive Size 1/4 in
Weight 0.0 LB
EAN or UPC 99575894800
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison