Skip to content Skip to navigation menu
GearWrench Tool88777

88777

Item #117591427
  • ELASTIC LOOP TOOL TAILS 3PC
GearWrench Tool88777
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ELASTIC LOOP TOOL TAILS 3PC

description

  • Elastic loop tails design allows for tether point creation on almost any tool when cold shrink or self sealing tether tape added. Loops are made with nylon webbing made with heavy duty 100% high strength polyester stitching for added strength and have a corded loop with adjustable barrel lock makes tool allows for simple tool attachment. The loop tail features one end with a stainless steel swivel eye hook and the other with a corded loop. The swivel connection point allows for easy exchanges onto tethering connection systems.

features

  • Design allows for tether point creation on almost any tool when Cold Shrink or Self Sealing Tether Tape added
  • Corded loop with adjustable barrel lock makes tool allows for simple tool attachment
  • Swivel stainless steel connection allows for better access when loops are part of a tether connection system
  • High visibility with molten orange tubular nylon webbing and black color stretch cord
  • Design allows the loop to be used as an anchor for a harness, belt or structure
  • Loop nylon webbing made with heavy duty 100% high strength polyester stitching for added strength
  • Limited 1 year warranty for manufacturing defects excluding normal wear and tear
Weight 0.0 LB
EAN or UPC 99575887772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison