
- WRIST TOOL LANYARD-2LB (L/XL)
description
- Wrist tool lanyards design allows for most tether ready tools under 2 lbs. to be connected to the integrated corded loop connection point, with no additional items needed to complete the tethering connection system. The corded loop connection point is secured to the polyester wrist cuff with a 304 stainless steel swivel connection point, allowing better access and helps to prevent tangle hazards. The wrist cuffs securely held to the users by an adjustable hook and loop strap.
features
- Design allows for most tether ready tools under 2 lbs. to be connected to the wrist tool lanyards corded loop connection point, with no additional items needed to complete the tethering connection system
- Includes corded loop with an adjustable barrel lock for simple tool attachment
- Corded loop attached by a swivel connection point helps to avoid snag hazards and provided better access with the connected tool
- Upon drops of connected tools, the corded material absorbs the energy force of the dropped connected tool, protecting the user’s wrist.
- Wrist tool lanyards features an adjustable hook and loop strap to create a secure fit on the users wrist
- Wrist cuff webbing material made from polyester to provide a comfortable fit on the users wrist
- Limited 1 year warranty for manufacturing defects excluding normal wear and tear
Weight | 0.0 LB |
EAN or UPC | 99575887727 |
