
- SINGLE CARABINER LANYARD 15LBS
description
- GEARWRENCH single carabiner lanyards are a key part of a tethering connection system. The lanyard is in a high visibility molten orange color, with a lightweight design helps provide the user better efficiency and decreases snag hazards. The lanyard has one side with a swiveling carabiner made from corrosion resistant aluminum, and easy to wipe clean black zinc finish coating and the other with a corded loop with an integrated barrel lock for simple tool attachment. The lanyard design allows for most tether ready tools to be easily attached to the lanyard, and for quick attachment to larger tethering connection system.
features
- High visibility with GEARWRENCH molten orange lanyard
- Corded loop with adjustable barrel lock makes tool allows for simple tool attachment
- Knurled locking carabiner screw gate allows for better grip for locking and unlocking carabiner
- Swivel carabiner design provide better access and helps eliminate snag hazards
- Heavy duty 100% high strength polyester stitching for added strength
- Carabiner made from corrosion resistant aluminum, and easy to wipe clean black zinc finish coating
- Shock absorbing lanyard design diminishes force and protects the body or other anchor points if a drop occurs
- Lightweight design decreases snag hazards and provides ultimate efficiency for the user
- Limited 1 year warranty for manufacturing defects excluding normal wear and tear
Weight | 0.0 LB |
EAN or UPC | 99575887628 |
