Skip to content Skip to navigation menu
GearWrench Tool88761

88761

Item #117591417
  • SINGLE CARABINER LANYARD 10LB
GearWrench Tool88761
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SINGLE CARABINER LANYARD 10LB

description

  • GEARWRENCH single carabiner lanyards are a key part of a tethering connection system. The lanyard is in a high visibility molten orange color, with a lightweight design helps provide the user better efficiency and decreases snag hazards. The lanyard has one side with a carabiner made from corrosion resistant aluminum, and easy to wipe clean black zinc finish coating and the other with a corded loop with an integrated barrel lock for simple tool attachment. The lanyard design allows for most tether ready tools to be easily attached to the lanyard, and for quick attachment to larger tethering connection system.

features

  • High visibility with GEARWRENCH molten orange lanyard
  • Corded loop with adjustable barrel lock makes tool allows for simple tool attachment
  • Knurled locking carabiner screw gate allows for better grip for locking and unlocking carabiner
  • Heavy duty 100% high strength polyester stitching for added strength
  • Carabiner made from corrosion resistant aluminum, and easy to wipe clean black zinc finish coating
  • Shock absorbing lanyard design diminishes force and protects the body or other anchor points if a drop occurs
  • Lightweight design decreases snag hazards and provides ultimate efficiency for the user
  • Limited 1 year warranty for manufacturing defects excluding normal wear and tear
Weight 0.0 LB
EAN or UPC 99575887611
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison