
- D RING WEB TETHER 3-1/2" 10PC
description
- GEARWRENCH d-ring web tethers when paired with GEARWRENCH self sealing tether tape can create an instant tether connection point on almost any hand tool. The d-ring design on this web tether allows it to be easily added to a tethering connection system by connecting to a carabiner lanyard. The nylon webbing material is made from heavy duty nylon webbing and the d-ring connection point are secured with 100% high strength polyester stitching.
features
- Creates instant tether connection points with almost any tool with use of self sealing tether tape
- Stainless steel d-rings made from 304 stainless steel for added strength and durability
- Nylon webbing material made from heavy duty nylon webbing for strength and durability
- D-ring connection point secured with heavy duty 100% high strength polyester stitching
- D-ring design allows for easy connection to carabineers as part of a tethering connection system
- Limited 1 year warranty for manufacturing defects excluding normal wear and tear
Weight | 0.0 LB |
EAN or UPC | 99575887536 |
