
- TETHER WRISTBAND SMALL
description
- Tether wristbands provide a closer tethering connection system for the user and the tether ready tool. The design with the integrated D-ring located on the wrist band make the tether wristbands for easy exchanges. Wristbands feature a pull on design, cuffs made from a nylon elastic material comfortable fit on the wrist and the added security of reaming on the wrist with an adjustable hook and loop strap.
features
- Tether wristbands provide a closer tethering connection system for the user and the tether ready tool
- Pull-on wristband design allows for easy take on, take off, from the users wrist
- Integrated D-ring allows for simple exchanges to items with tether connection points
- Integrated D-ring connection point secured with heavy duty 100% high strength polyester stitching
- Wristbands features an adjustable hook and loop strap to create a secure fit on the users wrist
- Wrist cuff made from nylon elastic material comfortable fit on the users wrist
- Limited 1 year warranty for manufacturing defects excluding normal wear and tear
Weight | 0.0 LB |
EAN or UPC | 99575887475 |
