
- TETHER SHACKLE SMALL 2PC
description
- GEARWRENCH tether shackles feature an U-shaped design creates clean, secure attachment points for tethering. Shackles are one step tether connection solution for tools with a tether through hole or waisted/necked tools, tools with a tapered mid-section. Shackles are made from premium 304 stainless steel providing superior strength and have full polish chrome finish prevents rust and corrosion in harsh environments.
features
- For use as a simple one step tether point creation option
- Made with chrome alloy steel with a full polish chrome mirror finish
- Maximum working load limit of 15 lbs.
- For added security when creating a tether point use adhesive on the crossbar of the shackle, prior to tightening
- Recommended use on tools with tapered mid sections, or manufactured tether through holes
- Limited 1 year warranty for manufacturing defects excluding normal wear and tear
Weight | 0.0 LB |
EAN or UPC | 99575887154 |
