Skip to content Skip to navigation menu
GearWrench Tool86535

86535

SET 1/4DR EXTENSIONS ADP UJ 7PC
Item #118686360
  • SET 1/4DR EXTENSIONS ADP UJ 7PC
GearWrench Tool86535
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SET 1/4DR EXTENSIONS ADP UJ 7PC

description

  • Contains an assortment of extension bar lengths ranging from 2” up to 14” to provide access to more fasteners. Extensions, adapter universal joint feature a ball detent for secure socket retention. Extensions include a knurled grip provides a nonslip surface. Bright, full polish chrome finish easily wipes clean and resists corrosion.

features

  • Ball detent for secure socket retention
  • Knurled grip provides a nonslip surface
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Universal joint allows for greater access
  • 1/4" drive increasing adapter turns 1/4" drive tools into 3/8" drive tools when added to a 1/4" drive tang
  • Meets or exceeds ASME specifications
Weight 0.0 LB
EAN or UPC 99575865350
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison