Skip to content Skip to navigation menu
GearWrench Tool86527

86527

Ratcheting Wrench
Item #118686429
  • Metric
GearWrench Tool86527
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric

features

  • Ultimate assortment of SAE combination wrenches in full length and stubby length sizes to provide more access to hard-to-reach fasteners
  • 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Thin head and beam provide greater access in confined work areas
  • Size conveniently stamped on both ends of the beam for quick identification
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME and ANSI specifications
  • Includes stubby wrenches with short beam length for when clearance is limited
  • Includes premium precut EVA foam tray with size markings for all tools for peak organization
  • EVA Foam tray size: 21.5” x 13.46” x 2.0”
Inch/Metric Metric
Weight 0.0 LB
EAN or UPC 99575865275
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison