Skip to content Skip to navigation menu
GearWrench Tool85878

85878

Item #117591296
  • TIRE CHANGING SET, 9PC 1/2DR
GearWrench Tool85878
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TIRE CHANGING SET, 9PC 1/2DR

description

  • The 9 piece GEAREWRENCH tire changing set features the key items needed to tighten and remove lug nuts on most wheels. The sets comes packed in a durable blow mold case that provides ultimate protection the to the sets contents, whether its placed in a pickup truck bed, car trunk, or inside a toolbox. Included in the set are all ½” drive items, including a micrometer torque wrench, breaker bar, 6 ½” drive 6pt deep full polish chrome sockets, and 1 ½” drive extension bar. Sockets come in ¾”, 13/16”, 7/8”, 17mm, 19mm, 21mm to cover the most common lug nut sizes. The micrometer torque wrench covers the torque range of 30-250 ft/lbs while offering torque accuracy of +/- 3% CW between 20% and 100% of wrench capability. The 6 Point deep sockets with bright, full polish chrome finish easily wipes clean and resists corrosion & off-corner loading design reduces fastener rounding.

features

  • Torque wrench with accuracy of +/- 3% CW between 20% and 100% of wrench capability
  • Pull adjustment collar feature allows you to make quick and easy torque setting changes
  • Thin profile, sealed, teardrop head design offers improved access and durability for highly effective application
  • Torque wrench meets or exceeds ISO 6789 and ASME B107.300-2010 standards and specifications
  • Breaker bar includes a ball detent for secure socket retention on the drive tang
  • Full polish chrome extension bar with ball detent for secure socket retention and knurled grip providing a nonslip surface
  • 6 Point deep sockets with bright, full polish chrome finish easily wipes clean and resists corrosion & off-corner loading design reduces fastener rounding
  • Includes blow mold case for storage and organization
Weight 0.0 LB
EAN or UPC 99575858789
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison