
- BREAKER BAR SET 1/2DR, 2PC
description
- The 2pc ½” drive breaker bar set contains a 15” & 24” handle length breaker bar to provide maximum access and leverage for tough to break loose fasteners. Each breaker bar has an ergonomic handle for reduced user fatigue with a bright, full polish chrome finish easily wipes clean and resists corrosion. The drive tang on each breaker bar features a ball detent for secure socket retention on the drive tang and 180° flex drive tang for greater access.
features
- Ergonomic handle for reduced user fatigue
- 180° flex tang for greater access
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Ball detent for secure socket retention
- Meets or exceeds ASME specifications
Weight | 0.0 LB |
EAN or UPC | 99575858772 |
