
- 1/2 in Drive Size
- 2 Pieces
description
- The micrometer torque wrench covers the torque range of 30-250 ft/lbs while offering torque accuracy of +/- 3% CW between 20% and 100% of wrench capability. The torque wrench has a thin profile, sealed, teardrop head design offers improved access and durability for highly effective application and meets or exceeds ISO 6789 and ASME B107.300-2010 standards and specifications. The set contains a 24” handle length breaker bar to provide maximum access and leverage for tough to break loose fasteners. The breaker bar has an ergonomic handle for reduced user fatigue with a bright, full polish chrome finish easily wipes clean and resists corrosion. The breaker bars’ drive tang features a ball detent for secure socket retention on the drive tang and 180° flex drive tang for greater access.
features
- Torque wrench with accuracy of +/- 3% CW between 20% and 100% of wrench capability
- Pull adjustment collar feature allows you to make quick and easy torque setting changes
- Thin profile, sealed, teardrop head design offers improved access and durability for highly effective application
- Torque wrench meets or exceeds ISO 6789 and ASME B107.300-2010 standards and specifications
- Breaker bar includes a ball detent for secure socket retention on the drive tang
- Breaker bar with 180° flex drive tang for greater access
Drive Size | 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 99575858765 |
