- TUNE UP KIT 3/8DR, 4PC
description
- The 4pc 3/8” drive tune up kit offers the essential items for replacing the most common size spark plugs. Full polish chrome spark plug sockets in 5/8” and 13/16” size featuring full polish chrome finish easily wipes clean and resists corrosion and large stamped size markings for easy identification. Included also is a 3” full polish extension bar, with a knurling and a ball detent for secure socket retention. The 84 tooth offset flex head ratchets have a 4.3° swing arc for ultimate access, a flex head design to for better and access and offset handle design for even more additional angled access.
features
- Flex head ratchet with an offset angled handle design for better access
- Ratchet with 84 tooth gear offers a 4.3° swing arc for easy access
- Dual material comfort grip handle ratchet
- Spark plug sockets with bright, full polish chrome finish easily wipes clean and resists corrosion & off-corner loading design reduces fastener rounding
- Full polish chrome extension bar with ball detent for secure socket retention and knurled grip providing a nonslip surface
| Weight | 0.0 LB |
| EAN or UPC | 99575858758 |

