description
- The GEARWRENCH 35-Piece SAE/Metric Micro-Driver Ratcheting Wrench Set helps you turn fasteners (not included) with only a 6-degree arc. The set includes a storage case with a belt clip for your convenience. The wrench also has a reversing lever and thumbwheel on each end.
features
- Needs only a 6° arc to turn fasteners
- Offset 15 degrees for improved knuckle clearance
- Set includes: 1/4" x 5/16" reversible double-box micro-driver (5" oal)
- 1/4" drive-socket adapter
- Ten 1/4" 6 point sockets including 5/16", 3/8", 7/16", 1/2" and 9/16" SAE sockets and 8mm, 10mm, 12mm, 13mm and 14mm metric sockets
- Eighteen 1/4" bits including 5/32", 7/32" and 9/32" slotted bits, #1, #2 and #3 Phillips® bits, 3/32", 1/8", 5/32", 3/16", 1/4" and 5/16" hex bits, T20, T25, T30 and T40 Torx® bits and #2 and #3 square bits
- Five 5/16" bits including 5/16" and 3/8" slotted bits, a 3/8" hex bit and T45 and T50 Torx® bits
- Includes plastic case for storage and organization
| Weight | 1.4 LB |
| EAN or UPC | 82171850356 |

