
- 1/2"DR PINLESS IMP UNIVERSAL-JNT EXT 9"
description
- Compared to even the best pinned impacts, X-Core™ Pinless impact tools deliver far greater durability and superior access. The exclusive four-lug ball-and-socket design of these GEARWRENCH universal-joints, sockets, and extensions provides the long-lasting strength and capability needed to take on the toughest automotive and industrial applications. When durability is key, the choice is clear. GEARWRENCH X-Core™ pinless.
features
- X-Core™ pinless joint design for increased strength and durability
- Universal joint extensions can be used with any socket style
- 30° maximum operating flex angle
- Smooth 360° rotation for easier access
- Chrome molybdenum alloy steel (Cr-Mo) for exceptional strength and durability
- Black oxide finish to resist corrosion
- High-visibility laser etched markings provide quick size identification
- Meets or exceeds ASME specifications
Weight | 0.0 LB |
EAN or UPC | 995750847992 |
