- 13PC SAE MAG END BALL END HEX KEY SET
description
- The GEARWRENCH 13 piece SAE magnetic ball end hex key set includes hex keys made from alloy steel to deliver maximum strength and resist rotational distortion. A magnetic end keeps the key attached to the fastener in tough conditions, and ball end design provides increased access with an entry angle of 25 degrees.
features
- Keys made with alloy steel for maximum strength and to resist rotational distortion
- Chamfered edges on both ends help guide the key into the fastener smoothly and quickly
- Ball end design provides greater access, increasing entry angle to 25 degrees
- Magnetic end offers efficiency by keeping key attached to fastener in tight work areas
- Short or long side can be used, providing better access and speed in all situations
- Sizes clearly marked on caddy for easy identification
- Meets or exceeds ASME standards.
- Includes caddy for storage and organization
| Weight | 0.0 LB |
| EAN or UPC | 99575835254 |

