Skip to content Skip to navigation menu
GearWrench Tool83349

83349

Item #117591230
  • UNDER HOOD RACK
GearWrench Tool83349
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • UNDER HOOD RACK

description

  • Underhood or under shelf rack for the GEARWRENCH wing light 83351.

features

  • Aluminum support for wing light
  • Extends up to 80 inches
  • 360° rotating hooks
  • Protective covered hooks won't damage mounting surface
  • Works exclusively with wing light 83351
  • 1 year limited warranty
Weight 0.0 LB
EAN or UPC 99575833496
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison