description
- The GEARWRENCH 83120 Reversible Wrench Rack Set contains 2 space-saving organizers that each hold up to 13 SAE or metric wrenches, of sizes up to 1 inch or 25mm. Designed for the professional automotive or industrial technician, these racks include key usability features like the self-aligning, quick change, & reversible side rails along with the reinforced plastic composite material slots that guides wrenches so they always face forward for quicker & easier identification. Our angled design takes up 30% less space in your tool drawer, and the two included racks have different colored side rails for easy differentiation.
features
- Takes up 30% less space in your tool drawer
- Self-aligning, reversible side rails with a quick-change design
- Wrenches always face forward for easy size identification
- Reinforced construction from a composite plastic material
- Includes 2 side rail colors for easy differentiation
- Accommodates 13 Wrenches Up to 1" / 25mm
| Weight | 0.94 LB |
| EAN or UPC | 99575083204 |

