- FILE TRIANGLE 8
description
- GEARWRENCH files are made from tool grade steel for strength and durability. They feature dual material ergonomic handles for added comfort and durability. The 7 inch working blade length allows for quick material removal using the double cut blades, while the single cut blades allow for refining material.
features
- Ergonomic, dual material comfort grip handle
- Laser etched part number on the file for quick identification
- Used for cutting and cleaning corners
- Triangular shape for accessing tight internal angles and squaring corners
- Double cut on all sides for quicker material removal
- 7" working blade length
| Weight | 0.0 LB |
| EAN or UPC | 99575082856 |

