Skip to content Skip to navigation menu
GearWrench Tool82824H

82824H

Item #117591222
  • FILE HALF RND 8
GearWrench Tool82824H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FILE HALF RND 8

description

  • GEARWRENCH files are made from tool grade steel for strength and durability. They feature dual material ergonomic handles for added comfort and durability. The 7 inch working blade length allows for quick material removal using the double cut blades, while the single cut blades allow for refining material.

features

  • Ergonomic, dual material comfort grip handle
  • Laser etched part number on the file for quick identification
  • Perfect for use on concave, convex, and flat surfaces
  • File is rounded on 1 side and flat on the other
  • Double cut on both sides for quicker material removal
  • 7" working blade length
Weight 0.0 LB
EAN or UPC 99575082849
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison