
- FILE SET STD 4PC
description
- GEARWRENCH files are made from tool grade steel for strength and durability. They feature dual material ergonomic handles for added comfort and durability. The 82820 is a 4 piece set consisting of 8 in. bastard files in flat, round, half round, and triangle which are meant for deburring, rounding, and material removal . Set comes in a plastic storage tray for safe keeping and improved organization.
features
- Ergonomic, dual material comfort grip handle
- Laser etched part number on the file for quick identification
- Tool grade steel provides outstanding cutting ability
- Great for deburring, rounding, and removing tough edges
- Includes 8 In. flat, round, half round, and triangle file
- 7" working blade length
- Includes tray for storage and organization
Weight | 2.5 LB |
EAN or UPC | 99575088230 |
