Skip to content Skip to navigation menu
GearWrench Tool82804

82804

3/8 FEMALE EXTENSION ADAPTER
Item #101491603
GearWrench Tool82804
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

features

  • 82804 fits both the 3882 and 3883 tap adapters
  • Use 82803D to convert GEARWRENCH Pass-Thru® wrenches and ratchets to be used with standard 3/8 in drive tools and sockets
  • 82803D features top mounted quick release button for ease of use
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Improve access of GEARWRENCH tap and die system by combining both adapters and any standard 3/8" drive extension
Weight 0.57 LB
EAN or UPC 99575828041
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison