Skip to content Skip to navigation menu
GearWrench Tool82801

82801

3/4 TAP ADAPTER LOCKING
Item #101484946
GearWrench Tool82801
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

features

  • Designed for use with the GearRatchet™ Pass-Thru™ ratchet system
  • Auto locking feature allows for safe removal of tap adapter
  • Spring loaded cap allows for quick-release of large tap adapter
  • Accommodates tap sizes from 9/16" - 3/4" and 14mm - 18mm
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
Weight 1.17 LB
EAN or UPC 99575828010
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison