- 8" LNG NOSE PLIER CUSH GRIP
description
- The GEARWRENCH Pitbull line of pliers is GEARWRENCH's most advanced range of industrial pliers. The Pitbull line of pliers offer the industrial / automotive technician the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Pitbull pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle and a high leverage joint design which provides up to 35% greater cutting power.
features
- High leverage joint design provides up to 35% greater cutting power
- Laser hardened cutting edges cut clean and remain sharp 50% longer
- Cross hatched jaw tooth design for gripping and pulling
- Bolt grip zone for turning nuts and fasteners
- Nail and wire holder groove on jaws
- Professional, ergonomic dual material grips with tether point
- Meets or exceeds ASME requirements
| Weight | 0.0 LB |
| EAN or UPC | 99575081774 |

