- 12" STRAIGHT JAW T&G DIPPED HNDL
description
- The GEARWRENCH Pitbull line of pliers is GEARWRENCH's most advanced range of industrial pliers. The Pitbull line of pliers offer the industrial / automotive technician the best grip and cut day in and day out. They are forged from alloy steel and precision machined for long life and durability. The Pitbull pliers offer unique features such as the K9 Jaws which provide a strong grip, even when on a 35° angle and a high leverage joint design which provides up to 35% greater cutting power.
features
- K9™ jaw design for a strong grip, even when on a 35° angle
- Aggressive angled teeth for increased grip
- Up to ten jaw positions for optimized handle span and improved gripping comfort
- Pinch-Stop prevents handle pinching palm or fingers
- Professional, ergonomic grips wipe clean easily
- Meets or exceeds ASME requirements
| Weight | 0.0 LB |
| EAN or UPC | 995752817160 |

