
description
- GEARWRENCH Double-X™ pliers are ideal for extremely confined spaces because of their compound joint that allows access with minimal handle movement and their narrow profiles. They also offer maximum reach without exceeding the center point of interference. The jaws open wider than the handle for added reach in confined work areas. Double-X™ pliers are available in a variety of styles, including: straight nose, bent nose, hose grip, internal and external snap ring, and both straight and bent hemostat.
features
- Interchangeable straight and 90° tips can be easily replaced
- Maximum reach without exceeding center point of interference
- Jaws open wider than the handles for added reach in tight locations
- Flush rivets for strength with a narrow profile
- Compound joint allows access with minimal handle movement
- Manufactured from alloy steel for improved strength and durability
- Comfort grip handles to reduce hand fatigue
- Includes 5 sets of replaceable tips .038" straight & 90° .047" straight & 90°, .07" straight
- Replacement tip set 315177
Weight | 1.115 LB |
EAN or UPC | 99575820335 |
