
- TETHER READY RAT 1/2" DR
description
- GEARWRENCH tether ready ratchets patented two step locking quick release ratchet design makes unintentional socket drops virtually impossible. The ratchet head design supports all existing GEARWRENCH full polish chrome sockets and need no pin or awl for adding or removing a socket to the ratchet tang. The full polish chrome handle design features an integrated tether connection point, tether through hole with a wire rope ring, allowing the ratchet to be added to a tethering system without any addition retrofitting
features
- Patented two step locking quick release design makes unintentional socket drops virtually impossible
- Integrated wire rope ring allows for allows for simple exchanges to connect to tether connection systems
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Precision engineered high strength pawl for increased durability
- Highly visible flush mounted on/off lever on the ratchet head
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
Weight | 0.0 LB |
EAN or UPC | 99575003042 |
