Skip to content Skip to navigation menu
GearWrench Tool81275T

81275T

Item #117591183
  • SET RAT CUSH GRP LCK FLX 1/4 3/8 2PC 90T
GearWrench Tool81275T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SET RAT CUSH GRP LCK FLX 1/4 3/8 2PC 90T

description

  • GEARWRENCH 90-tooth ratchets have a 4 degree swing arc and low profile head to give easier access to hard to turn fasteners. The 90-tooth design exceeds ASME torque performance requirements to deliver one of the strongest ratchets on the market. GEARWRENCH ratchets help you GET IT DONE.™

features

  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces
  • Locking flex-head with 9 locked positions and unlocked option for adjustable access angle
  • Dual material comfort grip handle
  • Enclosed head design for extreme resistance to dirt infiltration
  • Precision engineered high strength pawl for increased durability
  • Highly visible on/off markings on the head
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Meets or exceeds ASME specifications
Weight 0.0 LB
EAN or UPC 99575012754
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison