- SET RAT SPK PLUG 3/8" 3 PC 90T
description
- GEARWRENCH 90-tooth ratchets have a 4 degree swing arc and low profile head to give easier access to hard to turn fasteners. The 90-tooth design exceeds ASME torque performance requirements to deliver one of the strongest ratchets on the market. GEARWRENCH ratchets help you GET IT DONE.™
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Precision engineered high strength pawl for increased durability
- Off-set angled handle design gives additional clearance
- 6-Position flex-head for adjustable access angle
- Teardrop low profile head and flush mounted on/off switch allow better access in tight spaces
- Enclosed head design for extreme resistance to dirt infiltration
- Dual material comfort grip handle
- Solvent resistant handle grip for durability
- Includes 6" magnetic swivel spark plug sockets: 5/8" and 13/16"
- Meets or exceeds ASME specifications
| Weight | 0.0 LB |
| EAN or UPC | 99575012297 |

