- 3/8"DR 90 TOOTH FP COMPACT HEAD RAT 8.4"
description
- GEARWRENCH 90-Tooth ratchets have a 4 degree swing arc and low profile head to give easier access to hard to turn fasteners. The compact head ratchets come with a 3/8" drive tang but the head width of a 1/4" drive ratchet, providing better access in tight spaces. GEARWRENCH ratchets help you GET IT DONE.™
features
- 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
- Compact head design is 20% narrower than standard 3/8" drive ratchets for access
- Precision engineered high strength pawl for increased durability
- Highly visible on/off markings on the head
- Teardrop, low-profile head and flush-mounted on/off switch allow better access in tight spaces
- Enclosed head design for extreme resistance to dirt infiltration
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Weight | 0.0 LB |
| EAN or UPC | 99575812200 |

