- 1/4 in Socket Drive Size
- 10 Pieces
features
- Short overall length provides better access in tight spaces
- S2 steel for strength and durability
- Hard stamped size markings
- Satin finish for corrosion protection and simple cleaning
- Compact design provides additional access compared to standard bit sockets
- Includes socket rail for storage and organization
| Set Includes | #1, #2, #3, #4, 3.5 mm, 4 mm, 5.5 mm, 8 mm, 10 mm, 12 mm |
| Size Range [Min] | #1, 3.5 mm |
| Inch/Metric | Phillips/Slotted |
| Material | Alloy Steel |
| Finish | Satin Chrome |
| Size Range [Max] | #4, 12 mm |
| No. of Pieces | 10 |
| Socket Type | Slotted/Phillips® Bit |
| Socket Drive Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575811807 |

