- 1/4 in, 3/8 in Socket Drive Size
- 9 Pieces
- Metric
features
- Hard stamped size markings
- Satin finish for corrosion protection and simple cleaning
- Compact design provides additional access compared to standard bit sockets
- Includes socket rail for storage and organization
- S2 steel for strength and durability
- Short overall length provides better access in tight spaces
| Size Range [Max] | 18 mm |
| Inch/Metric | Triple Square |
| Socket Drive Size | 1/4 in, 3/8 in |
| Length Type | Stubby |
| Finish | Satin Chrome |
| No. of Pieces | 9 |
| Size Range [Min] | 4 mm |
| Material | Alloy Steel |
| Socket Type | Triple Square Bit |
| Socket Size Range | 4 mm to 18 mm |
| Set Includes | 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm |
| Weight | 0.0 LB |
| EAN or UPC | 99575811005 |

