- 3/8 in Socket Drive Size
- T55 Socket Size
features
- For use with tamper proof security fasteners
- Universal joint allows for greater access
- Bits made of S2 steel for strength and durability
- Optimized overall length provides even more access in tight spaces
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
| Socket Type | Tamper-Proof Torx® Bit |
| Tip Type | Tamper Proof Torx |
| Nose Diameter | 0.74 in |
| Inch/Metric | Torx® |
| Overall Length | 2.48 in |
| Material | Alloy Steel |
| Length Type | Stubby |
| Drive End Diameter | 0.74 in |
| Drive End | 0.74 in |
| Socket Drive Size | 3/8 in |
| Magnetic | No |
| Length | 2.480 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Socket Size | T55 |
| Exposed Bit Length | 0.551 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575810503 |

