- 3/8 in Socket Drive Size
- E16 Socket Size
features
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
- Universal joint allows for greater access
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 0.74 in |
| Overall Length | 2.05 in |
| Drive End | 0.74 in |
| Magnetic | No |
| Socket Size | E16 |
| Finish | Full Polish Chrome |
| Material | Alloy Steel |
| Length | 2.050 in |
| Tip Type | External Torx |
| Inch/Metric | Torx® |
| Socket Type | External TORX® |
| Weight | 0.0 LB |
| EAN or UPC | 99575809842 |

