Skip to content Skip to navigation menu
GearWrench Tool80972

80972

SET MECH TL BMC 1/4 3/8 1/2 243PC 12PT
Item #115715637
  • SET MECH TL BMC 1/4 3/8 1/2 243PC 12PT
GearWrench Tool80972
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SET MECH TL BMC 1/4 3/8 1/2 243PC 12PT

description

  • GEARWRENCH mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The ratchets, sockets, and wrenches are made from premium alloy steel and feature a full polish chrome finish. The 80972 is a 243 piece 1/4 in., 3/8 in. and 1/2 in. drive set that features 12 point sockets in both SAE and metric sizes. Also included in the set are 84 tooth ratchets in 1/4 in., 3/8 in. and 1/2 in. drives, various drive tools, 12 point combination wrenches and bit sockets. The set is furnished in a 3 drawer blow mold storage box for storage and organization.

features

  • Full polish chrome SAE and metric 1/4, 3/8" and 1/2" standard sockets, and 1/4" and 3/8" deep sockets"
  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Contains 12 point full polish long pattern combination wrenches and sockets
  • Combination wrenches feature a 15° offset box end for added knuckle clearance
  • Sockets and wrenches feature off-corner loading design to reduce fastener rounding
  • Universal joints provide additional access to hard to reach fasteners
  • Magnetic bit driver with 30 bits including Torx®, hex, slotted and Phillips®
  • Extension bars feature a knurled grip, providing a non slip surface
  • 3 drawer storage box with independent sliding drawers, locking side flaps, a steel hinged lid and a durable handle
  • Meets or exceeds ASME specifications
Weight 0.0 LB
EAN or UPC 99575809729
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison