Skip to content Skip to navigation menu
GearWrench Tool80944

80944

SET MECH TOOL BMC 1/4, 3/8 232PC
Item #115119491
GearWrench Tool80944
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Extension bars feature a knurled grip, providing a non slip surface
  • Includes long arm hex keys
  • 90-tooth gear delivers a 4° swing arc to turn a fastener in tight confines
  • Full polish chrome SAE and metric 72 tooth ratcheting wrenches, with a 5° swing arc
  • 3 drawer storage box with independent sliding drawers, locking side flaps, a steel hinged lid and a durable handle
  • Meets or exceeds ASME specifications
  • Magnetic bit driver with ergonomic dual material handle
  • Full polish chrome SAE and metric 1/4" and 3/8" standard and deep sockets
  • Set includes comprehensive bit socket offering including: hex bit, Torx® bit, and External Torx® sockets
  • Sockets feature off-corner loading design to reduce fastener rounding
Weight 0.0 LB
EAN or UPC 99575809446
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison