- 1/2 in Socket Drive Size
- E20 Socket Size
description
- The GEARWRENCH E-Torx sockets are heat treated for added strength and durability. The hard stamped markings make identifying sizes quick and easy.
features
- For use with external torx® fasteners
- Black oxide finish is corrosion resistant
- Heat treated socket for durability
- Hard stamped size markings
- For use with manual drive tools only
| Socket Size | E20 |
| Drive End | 0.944 in |
| Drive End Diameter | 0.944 in |
| Magnetic | No |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Length Type | Standard |
| Nose Diameter | 0.944 in |
| Length | 1 3/4 in |
| Tip Type | External Torx |
| Socket Drive Size | 1/2 in |
| Overall Length | 1.75 in |
| Inch/Metric | Torx® |
| Socket Type | External TORX® |
| Weight | 0.3 LB |
| EAN or UPC | 99575806704 |

