- 1/2 in Socket Drive Size
- T60 Socket Size
features
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Hard stamped size markings
- Meets or exceeds ASME specifications
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Heat-treated socket base for durability
- S2 steel insert bits offer maximum strength
- For use with tamper-proof security fasteners
| Socket Size | T60 |
| Tip Type | Tamper Proof Torx |
| Magnetic | No |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Material | Alloy Steel |
| Overall Length | 2.48 in |
| Exposed Bit Length | 1.097 in |
| Inch/Metric | Torx® |
| Drive End Diameter | 0.944 in |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 2 |
| Socket Type | Tamper-Proof Torx® Bit |
| Nose Diameter | 0.944 in |
| Drive End | 0.944 in |
| Bit Length | 1.49 in |
| Length | 2.480 in |
| Length Type | Standard |
| Weight | 0.3 LB |
| EAN or UPC | 99575806681 |

