- 3/8 in Socket Drive Size
- E16 Socket Size
description
- The GEARWRENCH E-Torx sockets are heat treated for added strength and durability. The hard stamped markings make identifying sizes quick and easy.
features
- For use with external torx fasteners
- Black oxide finish is corrosion resistant
- Heat treated socket for durability
- Hard stamped size markings
- For use with manual drive tools only
| Magnetic | No |
| Length Type | Standard |
| Nose Diameter | 0.75 in |
| Drive End Diameter | 3/4 in |
| Socket Type | External TORX® |
| Finish | Black Oxide |
| Socket Size | E16 |
| Inch/Metric | Torx® |
| Bolt Clearance | 0.314 in |
| Overall Length | 1.24 in |
| Material | Alloy Steel |
| Length | 1.240 in |
| Tip Type | External Torx |
| Socket Drive Size | 3/8 in |
| Drive End | 0.75 in |
| Weight | 0.2 LB |
| EAN or UPC | 99575804632 |

