- 3/8 in Socket Drive Size
- T55 Socket Size
features
- For use with tamper-proof security fasteners
- Heat-treated socket base for durability
- S2 steel insert bits offer maximum strength
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Length Type | Standard |
| Exposed Bit Length | 0.788 in |
| Magnetic | No |
| Socket Type | Tamper-Proof Torx® Bit |
| Tip Type | Tamper Proof Torx |
| No. of Pieces | 2 |
| Length | 1.850 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Socket Drive Size | 3/8 in |
| Drive End | 0.75 in |
| Inch/Metric | Torx® |
| Material | Alloy Steel |
| Drive End Diameter | 3/4 in |
| Overall Length | 1.85 in |
| Nose Diameter | 0.75 in |
| Socket Size | T55 |
| Bit Length | 1.181 in |
| Weight | 0.2 LB |
| EAN or UPC | 99575804595 |

