- 1/4 in Socket Drive Size
- E10 Socket Size
features
- For use with external torx fasteners
- Heat treated for maximum durability
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Drive End Diameter | 0.47 in |
| Length | 1.968 in |
| Socket Size | E10 |
| Overall Length | 1.968 in |
| Inch/Metric | Torx® |
| Tip Type | External Torx |
| Socket Type | External TORX® |
| Drive End | 0.470 in |
| Socket Drive Size | 1/4 in |
| Material | Alloy Steel |
| Finish | Full Polish Chrome |
| Nose Diameter | 0.47 in |
| Magnetic | No |
| Length Type | Deep |
| Weight | 0.2 LB |
| EAN or UPC | 99575801969 |

