Skip to content Skip to navigation menu
GearWrench Tool80191R

80191R

GW 19IN1 RATCHETING MULTIBIT SCREWDRIVER
Item #118686090
  • GW 19IN1 RATCHETING MULTIBIT SCREWDRIVER
GearWrench Tool80191R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • GW 19IN1 RATCHETING MULTIBIT SCREWDRIVER

description

  • GEARWRENCH multi-bit drive tools deliver a perfect combination of quality materials, balanced ergonomic design, durability, and precision. The full metal, high torque ratchet allows for quick and easy driving. The interchangeable S2 steel bits, provide ultimate coverage for he most common applications. The strong plated shaft resist corrosion and the dual material handles are both comfortable and oil/solvent resistant.

features

  • High torque ratchet mechanism allows for faster driving
  • End cap bit storage keeps bits organized and easily accessible
  • Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
  • Oil and solvent resistant handle provides a longer tool life
  • Professional, full polish chrome, easy to clean finish shank
  • Includes Phillips®, slotted, Torx® and square bits and is also compatible with 3 nut driver sizes
Weight 0.0 LB
EAN or UPC 37103343130
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison