- 1/4 in Socket Drive Size
- E4 Socket Size
features
- For use with external torx fasteners
- Black oxide finish is corrosion resistant
- Heat-treated socket for durability
- Hard stamped size markings
- For use with manual drive tools only
| Socket Drive Size | 1/4 in |
| Material | Alloy Steel |
| Drive End Diameter | 0.508 in |
| Magnetic | No |
| Finish | Black Oxide |
| Bolt Depth | 0.137 in |
| Overall Length | 0.984 in |
| Length | 0.984 in |
| Length Type | Standard |
| Tip Type | External Torx |
| Bolt Clearance | 0.078 in |
| Drive End | 0.508 in |
| Socket Size | E4 |
| Nose Diameter | 0.251 in |
| Inch/Metric | Torx® |
| Length to Shoulder | 0.044 in |
| Socket Type | External TORX® |
| Weight | 0.13 LB |
| EAN or UPC | 99575801860 |

