Skip to content Skip to navigation menu
GearWrench Tool3975D

3975D

HOSE CLAMP 429 UPGRADE
Item #115119207
GearWrench Tool3975D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • GEARWRENCH offers a variety of hose clamp and pinch-off pliers with professional strength and performance features. Hose clamp pliers are available in straight, angled, heavy-duty and corbin styles, for use on flat band, corbin style and flat ear style hose clamps. Our hose pinch-off pliers accept 4 different hose diameters: up to 3/4", up to 1", up to 1-1/4" and up to 2-1/2". Hose clamp pliers are ideal for use on a variety of hoses including radiator, water, air, heater, vacuum and fuel lines. These specialized pliers are a labor-saving addition for every mechanic's toolbox.

features

  • Designed for use on corbin style hose clamps
  • Plier tips trap and hold the clamp, then swivel for multiple access angles
  • Easy to use locking feature
  • Comfort grip handles to reduce user hand fatigue
  • V-notch on both tips
Weight 0.0 LB
EAN or UPC 82171397509
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison