Skip to content Skip to navigation menu
GearWrench Tool231062GR

231062GR

3/8IN DR GEARRATCHET ADAPTER
Item #102102504
GearWrench Tool231062GR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Pass-Thru™ socket and GearRatchet™ ratchet system by GEARWRENCH was designed to improve productivity and access on every job. The GearRatchet™ ratchets need as little as 5° to move fasteners vs. 30° for standard wrenches and are 40% stronger than standard ratchets by eliminating the drive tang. The ratchets are up to 50% thinner than standard ratchets providing superior access to even the most hard-to-reach fasteners.

features

  • Adapter converts Pass-Thru ratchet into a standard ratchet for use with all standard sockets
  • Adapter has push button quick release
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Enables a 3/8" Pass-Thru™ ratchet to use standard 3/8" sockets
Weight 0.1 LB
EAN or UPC 82171310621
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison