description
- GEARWRENCH offers a variety of hose clamp and pinch-off pliers with professional strength and performance features. Hose clamp pliers are available in straight, angled, heavy-duty and corbin styles, for use on flat band, corbin style and flat ear style hose clamps. Our hose pinch-off pliers accept 4 different hose diameters: up to 3/4", up to 1", up to 1-1/4" and up to 2-1/2". Hose clamp pliers are ideal for use on a variety of hoses including radiator, water, air, heater, vacuum and fuel lines. These specialized pliers are a labor-saving addition for every mechanic's toolbox.
features
- Pinch off pliers eliminate the need to drain a cooling system during servicing
- Automatically locking ratchet
- Maximum capacity of 1" outside hose diameter
- Comfort grip handles to reduce user hand fatigue
- Not for use on wire-reinforced hose
- Pliers squeeze hoses shut, and jaws swivel for parallel clamping
| Weight | 0.0 LB |
| EAN or UPC | 82171001451 |

