- 5 1/2 in Shaft Diameter
- 6 3/4 in Housing Bore
- 1.308 in Width
- Split Pillow Block, Solid, Standard Style
| O-Ring Material | FKM |
| Housing Bore | 6.75 in |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Inch |
| Axial Motion | 0.025 in |
| Style | Split Pillow Block Solid Standard |
| Temperature Range [Max] | 400 °F |
| Misalignment Size | ± 0.02 in |
| Pressure Tolerance | Ambient |
| Rotor/Stator Material | Bronze |
| Surface Speed [Nom] | 12,000 ft/min |
| Unitizing Ring Material | Graphite Filled PTFE |
| Shaft Dia. | 5.5 in |
| Weight | 2.0 LB |
| EAN or UPC | 191074010719 |

